Door Lever Lockset, Mortise, Mechanical

  • Mfr # LSL-M2-SE2-630-RH

  • Zoro # G1976508


product price:  $1,095.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Intruder
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSL-M2-SE2-630-RH
Zoro #
G1976508
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Intruder
Lockset Grade
Not Graded
Style
LSL Lever
Lockset Finish
Brushed Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Performance Strength
Extra Heavy Duty
Number of Keys
0
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/4 in
Handle Material
Stainless steel
Series
LSL Series
Includes
Complete Lock
For Use With
Commercial Wood, Hollow Metal Doors
Mortise/Cylindrical
Mortise
Location Type
Institutional
Number of Pins
0
Ligature Resistant
Yes
Features
Double Cylinder
Item
Door Lockset
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
Standards
Intertek, UL Listed
ADA Compliant
Yes
Grade
1
Finish
Brushed Stainless Steel
Fire Rated
Not Rated
Keying
Unkeyed
Visual Indicator Message
No Message
Performance Grade
1
Ligature-Resistant
Ligature-Resistant
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Keyway
Includes Hardware
Hardware Included
Includes Core
Core Not Included
Lockset Style
LSL Lever
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Stainless Steel
Trim Plate Shape
Round
ANSI Grade
1
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Right-Handed

Description

Door Lever Lockset,Mortise,Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.