Door Lever Lockset, Mortise, Mechanical

  • Mfr # LSL-M6-DB1-630-RH

  • Zoro # G1976812


product price:  $1,092.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSL-M6-DB1-630-RH
Zoro #
G1976812
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
Not Graded
Style
LSL Lever
Lockset Finish
Brushed Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Item
Door Lockset
Standards
Intertek, UL Listed
ADA Compliant
Yes
Handle Material
Stainless steel
Lockset Fire Rating
3 hr
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Keys
0
Includes
Complete Lock
Backset
2 3/4 in
Series
LSL Series
Location Type
Institutional
Lockset Performance Strength
Extra Heavy Duty
Strike Type
Curved Lip
Features
Anti-Ligature
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
Yes
For Use With
Commercial Wood, Hollow Metal Doors
Mortise/Cylindrical
Mortise
Number of Pins
0
Finish
Brushed Stainless Steel
Keying
Unkeyed
Fire Rated
Not Rated
Grade
1
Visual Indicator Message
No Message
Hand Orientation
Right-Handed
Ligature-Resistant
Ligature-Resistant
Lockset Type
Mechanical
Includes Core
Core Not Included
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Round
Lockset Style
LSL Lever
Fire Rating
3 hr
Includes Hardware
Hardware Included
ANSI Grade
1
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Inside
Keyway

Description

Door Lever Lockset,Mortise,Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.