Door Lever Lockset, Mortise, Mechanical

  • Mfr # LSL-M6-DB1-630-LH

  • Zoro # G1976849


product price:  $1,092.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSL-M6-DB1-630-LH
Zoro #
G1976849
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
Not Graded
Style
LSL Lever
Lockset Finish
Brushed Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Pins
0
Strike Type
Curved Lip
Mortise/Cylindrical
Mortise
For Use With
Commercial Wood, Hollow Metal Doors
Standards
Intertek, UL Listed
Features
Anti-Ligature
ADA Compliant
Yes
Handle Material
Stainless steel
Series
LSL Series
Number of Keys
0
Backset
2 3/4 in
Includes
Complete Lock
Lockset Performance Strength
Extra Heavy Duty
Lockset Fire Rating
3 hr
Strike Dim.
1-1/4 in x 4-7/8 in
Location Type
Institutional
Item
Door Lockset
Ligature Resistant
Yes
Finish
Brushed Stainless Steel
Fire Rated
Not Rated
Grade
1
Keying
Unkeyed
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Round
Lockset Style
LSL Lever
Hand Orientation
Left-Handed
Lockset Type
Mechanical
ANSI Grade
1
Fire Rating
3 hr
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Inside
Keyway
Knob/Handle Material
Stainless Steel
Performance Grade
1

Description

Door Lever Lockset,Mortise,Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.