Door Lever Lockset, Mortise, Mechanical

  • Mfr # LSL-M6-DB1-630-LHR

  • Zoro # G1976858


product price:  $1,207.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSL-M6-DB1-630-LHR
Zoro #
G1976858
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
Not Graded
Style
LSL Lever
Lockset Finish
Brushed Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Ligature Resistant
Yes
Number of Keys
0
Standards
Intertek, UL Listed
Mortise/Cylindrical
Mortise
Location Type
Institutional
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Backset
2 3/4 in
Series
LSL Series
Number of Pins
0
Includes
Complete Lock
ADA Compliant
Yes
Item
Door Lockset
Features
Anti-Ligature
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Performance Strength
Extra Heavy Duty
For Use With
Commercial Wood, Hollow Metal Doors
Handle Material
Stainless steel
Fire Rated
Not Rated
Keying
Unkeyed
Finish
Brushed Stainless Steel
Grade
1
Visual Indicator Message
No Message
Hand Orientation
Left-Handed
Lockset Style
LSL Lever
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Includes Hardware
Hardware Included
Knob/Handle Material
Stainless Steel
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Trim Plate Shape
Round
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Keyway
Includes Core
Core Not Included
Performance Grade
1

Description

Door Lever Lockset,Mortise,Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.