Door Lever Lockset, Cylindrical, Mech

  • Mfr # LSL-C1-SE1-630-RHR

  • Zoro # G1976891


product price:  $980.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSL-C1-SE1-630-RHR
Zoro #
G1976891
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
Not Graded
Style
LSL Lever
Lockset Finish
Brushed Stainless Steel
Keyway Type
Kenstan 54G
Key Type
Keyed Different
Strike Type
Curved Lip
Standards
UL Listed
Number of Pins
5
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Complete Lock
For Use With
Commercial Wood, Hollow Metal Doors
ADA Compliant
Yes
Lockset Fire Rating
Not Rated
Number of Keys
2
Ligature Resistant
Yes
Mortise/Cylindrical
Cylindrical
Key Material
Brass
Lockset Performance Strength
Extra Heavy Duty
Cylinder Core Type
Conventional Core Cylinder
Series
LSL Series
Location Type
Institutional
Backset
2 3/4 in
Item
Door Lockset
Handle Material
Stainless steel
Features
Anti-Ligature
Grade
1
Finish
Brushed Stainless Steel
Keying
Keyed Different
Fire Rated
Not Rated
Visual Indicator Message
No Message
Lockset Style
LSL Lever
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
Includes Core
Core Not Included
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
Not Rated
Hand Orientation
Right-Handed
Ligature-Resistant
Ligature-Resistant
Trim Plate Shape
Round
Includes Hardware
Hardware Included
Knob/Handle Material
Stainless Steel

Description

Door Lever Lockset,Cylindrical,Mech

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.