Door Lever Lockset, Cylindrical, Mech

  • Mfr # LSL-C2-SE1-630-LHR

  • Zoro # G1976998


product price:  $1,023.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSL-C2-SE1-630-LHR
Zoro #
G1976998
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
Not Graded
Style
LSL Lever
Lockset Finish
Brushed Stainless Steel
Keyway Type
Kenstan 54G
Key Type
Keyed Different
Handle Material
Stainless steel
Lockset Performance Strength
Extra Heavy Duty
Standards
UL Listed
Ligature Resistant
Yes
Strike Type
Curved Lip
Location Type
Institutional
Item
Door Lockset
For Use With
Commercial Wood, Hollow Metal Doors
Includes
Complete Lock
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Number of Pins
5
Lockset Fire Rating
Not Rated
Cylinder Core Type
Conventional Core Cylinder
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Keys
2
Key Material
Brass
Backset
5 in
Series
LSL Series
Features
Anti-Ligature
Keying
Keyed Different
Fire Rated
Not Rated
Finish
Brushed Stainless Steel
Grade
1
Visual Indicator Message
No Message
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Left-Handed
Trim Plate Shape
Round
Performance Grade
1
Includes Hardware
Hardware Included
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Fire Rating
Not Rated
Lockset Style
LSL Lever
Ligature-Resistant
Ligature-Resistant
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Stainless Steel

Description

Door Lever Lockset,Cylindrical,Mech

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.