
Alarm Control Panel, Red, 16-1/4" W, Steel
Mfr # FX-10R
Zoro # G1977293
product price:Â $927.99
/ea
Free Shipping & Returns
Key Features
2 AWG Class B Circuit Output
4
2 AWG Class B Circuit Input
10
Current Capacity/Circuit
2.0 A
For Use With
None Addressable Fire Systems
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FX-10R
Zoro #
G1977293
UPC #
793016036520
Country of Origin
China
Dimensions
Width
16 1/4 in
Height
30 in
Depth
3 3/4 in
Overall Length
3 3/4 in
Overall Width
16 1/4 in
Overall Height
30 in
Details
Item
Alarm Control Panel
2 AWG Class B Circuit Output
4
2 AWG Class B Circuit Input
10
Current Capacity/Circuit
2.0 A
For Use With
None Addressable Fire Systems
Material
Steel
Current Capacity/Panel
3.5 A
Color
Red
Number Required
1
Product Type
Alarm Control Panel
Standards
ANSI/UL 864
Current Rating
2 A, 3 A
Output Rating - Class A
7 A
Number of Outputs - Class B
4
Alarm System Type
Conventional
Number of Outputs - Class A
1
Description
Alarm Control Panel, 2 AWG Class B Circuit Input 10, 2 AWG Class B Circuit Output 4, Current Capacity/Circuit 2.0 A, Current Capacity/Panel 3.5 A, Height 30 in, Width 16 1/4 in, Depth 3 3/4 in, Color Red, Material Steel, Number Required 1, For Use With None Addressable Fire Systems, Standards ANSI/UL 864
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.