Dayton
Balancing Damper, Round, 8 In, Diameter
Mfr # 2TFX8
Zoro # G1978112
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locking Manual Quadrant
- Blade Material Galvanized Steel
- Pressure Differential Max. 1.0 in wc
- Damper Dia. (In.) 7 7/8 in
- Type Manual Single Blade
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Volume Control Damper, 9-3/4" W 2LRY6
- DAYTON Rectangular Balancing Damper, 10x6 22CV85
- DAYTON Balancing Damper, Round, 6 In Diameter 2TFX7
- DAYTON Square Balancing Damper, 6x6 22CV77
- DAYTON Rectangular Balancing Damper, 12x6 22CV81
- DAYTON Rectangular Balancing Damper, 12x8 22CV83
- DAYTON Volume Control Damper, 23-3/4"W, 23-3/4"H 3HGN6
- DAYTON Volume Control Damper, 15-3/4"W, 15-3/4"H 3HGP5
- DAYTON Remote Balancing Damper, 12 In 48C162
- HONEYWELL Cprd8 8" Truezone Bypass CPRD8
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 14 in. Dia. ARD14TZ
- Dayton Dampers