This item is Discontinued.

Inpro Wall Guard, 4InH, 144InL, Honey Nut 1400-0535

Wall Guard, 4InH, 144InL, Honey Nut (Discontinued)

  • Mfr # 1400-0535
  • Zoro # G1978687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400-0535
Zoro #
G1978687
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4"
Length
144"
Thickness
1"

Details

Item
Wall Guard
Color
Honey Nut
Material
Vinyl/Aluminum
Mounting
Mounting Hardware
Hardware
Included

Description

Wall Guard, Height 4 in, Length 144 in, Thickness 1 in, Color Honey Nut, Material Vinyl/Aluminum, Mounting Mounting Hardware, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.