Lockout Hasp, Standard Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red

  • Mfr # 7619

  • Zoro # G1978794


product price:  $7.19
/ea

Key Features

Material
Steel
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
4 1/2 in
Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7619
Zoro #
G1978794
UPC #
-
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
4 1/2 in
Width
1 3/4 in
Closed Jaw Hole Size
1 in
Dimensions
4-1/2 in L x 1-3/4 in W
Overall Width
1 3/4 in

Details

Item
Lockout Hasp
Material
Steel
Max. Number of Padlocks
6
Lockout Color
Red
Standards
OSHA 1910.147
Legend
No Legend
Lockout Hasp Style
Snap-On
Hasp Closure Type
Snap On
Product Type
Standard Hasp
Lockout Material
Steel
Maximum Number of Padlocks
6
Header
None/No Header

Description

Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Snap On, Lockout Material Steel, Lockout Material Finish Not Applicable, Maximum Number of Padlocks 6, Product Type Standard Hasp, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Red, Overall Length 4 1/2 in, Overall Width 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.