This item is Discontinued.

Krylon 5 gal., NFL Blue, Water -Based K52131800-20

5 gal., NFL Blue, Water -Based (Discontinued)

  • Mfr # K52131800-20
  • Zoro # G1978961
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K52131800-20
Zoro #
G1978961
UPC #
035777826089
Country of Origin
Unknown

Dimensions

Size
5 gal.

Details

Item
Inverted Striping Paint
Paint Color Family
Blues
Color
NFL Blue
Base Type
Water
Coverage
5000 Linear ft./4" Strip
Exposure Conditions
Mild to moderate
Line Striping Aerosol
Yes
Application Temperature
Above 32 Degrees F
Dry Time Tack Free
1/2 hr.
Net Weight
18.9L
Dry Time
1/2 hr.
Application Method
Aerosol, Marking Wand

Description

Inverted Striping Paint, Water Base Type, Line Striping Aerosol Yes, NFL Blue, Size 5 gal, Coverage 5000 Linear ft/4 in Strip, Net Weight 18.9L, Dry Time 1/2 hr, Dry Time Tack Free 1/2 hr, Application Temperature Above 32 Degrees F, Mild to Moderate Exposure Conditions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.