IEC Magnetic Contactor, 1NC/1NO, 240V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D12U7

  • Zoro # G1979993


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
25 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC1D12U7
Zoro #
G1979993
UPC #
785901207061
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
3.39 in
Overall Height
3.03 in
Overall Width
1.77 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
25 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
Frame / Series / Class / Code
TeSys
HP @ 1 Phase - 230V
2
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 3 Phase - 575V
10 hp
Series
TeSys Deca
Impulse Withstand Voltage
6 kV
Electrical Durability
2 Mcycles (12 A, AC-3, Less than 440 V); 0.8 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (12 A, AC-3e, Less than 440 V)
Includes Protective Cover
Yes
Watts Loss
2 to 3W
Net Weight
0.325 kg
Rated Breaking Capacity
250 A @ 440V
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Max. Operating Watts
3 kW (at 220 to 230V AC 50/60 Hz AC-3), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3), 7.5 kW (at 500V AC 50/60 Hz AC-3), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 3.7 kW (at 400V AC 50/60 Hz AC-4), 3 kW (at 220 to 230V AC 50/60 Hz AC-3e), 5.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 5.5 kW 415 to (at 440V AC 50/60 Hz AC-3e), 7.5 kW (at 500V AC 50/60 Hz AC-3e), 7.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Application
Motor Control, Resistive Load
Switching Current
5 mA (Signalling Circuit)
Rated Insulation Volts
600/690V
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Fuse Amps
10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Tightening Torque
1.7 Nm
Impedance
2.5 mOhm
Overvoltage Category
CAT III
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Rated Short-Time Withstand Current
105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Operating Speed
3600 cycles per hr
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
IP Rating
IP20
Fire Rating
UL 94 V1
Features
Without Built-In Suppressor Module
Switching Voltage
17 V (Signalling Circuit)
Non-Overlap Time
1.5 ms
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Mechanical Durability
15 Mcycles
Inrush VA
70 VA
Horsepower @ Three Phase - 240V AC
3 hp
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
15,000,000
Phase
Three
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail, Plate
Frequency
50/60 Hz
Full Load Current - Resistive
25 A
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 208V AC
3 hp
Contactor Style
IEC
Number of Normally Open Main Contacts
3
Embedded Surge Suppressor
No
Full Load Current - Inductive
12:00 AM
Resistance Properties
Fire Resistant, Insulation Resistant
Electrical Operating Durability
2,000,000, 800,000
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Horsepower @ Single Phase - 120V AC
1/2 hp
Conventional Free Air Thermal Current
25 A (at 60°C Power Circuit), 10 A (at 60°C Signalling Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, non-reversing IEC-style device with 1NO/1NC auxiliary contacts and a 240 V AC coil. Rated for operation with motor control and resistive loads within specified parameters, it uses screw clamp terminals and is part of the TeSys Deca series. Enclosure/IP: No Enclosure; IP20.

Poles: 3

  • Action: Non-Reversing
  • Auxiliary contacts: 2 (1NO/1NC)
  • Coil voltage: 240 V AC
  • Main contacts: 3 NO
  • Connection: Screw Clamp Terminals
  • Maximum voltage: 690 V AC; 300 V DC
  • Rated currents: 25 A resistive; 12 A inductive
  • Mounting: DIN Rail, Plate
  • Enclosure/IP: No Enclosure; IP20
  • Dimensions: 3.03 in (H) x 1.77 in (W) x 3.38 in (D)
  • Net weight: 0.325 kg
  • Durability: Electrical 2,000,000 cycles; Mechanical 15 Mcycles
  • Includes protective cover: Yes
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.