This item is Discontinued.

Onespace Office Desk, 51 in D X 29 in H, 51 in W X 50-JN110500

Office Desk, 51 in D X 29 in H, 51 in W X (Discontinued)

  • Mfr # 50-JN110500
  • Zoro # G1980008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-JN110500
Zoro #
G1980008
UPC #
046854202610
Country of Origin
China

Dimensions

Overall Width
51 in
Overall Depth
51 in
Overall Height
29 in

Details

Item
Office Desk
Number of Drawers
0
Includes
Keyboard Tray
Top Material
Glass
Number of Pedestals
0
Keyboard Shelf
Yes
Standards
Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
Handle
No
Assembly
Required
Color Top
Clear
For Use With
Big and Tall Executive Chair
Color Base
Black
Base Material
Steel

Description

Office Desk, Number of Drawers 0, Number of Pedestals 0, Overall Depth 51 in, Overall Height 29 in, Overall Width 51 in, Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.