Zoro Homepage
This item is Discontinued.
Zoro Select Steel Flat Handle Utility Cart, 2 Shelves, 1200 lb. EAS-1824-95

Steel Flat Handle Utility Cart, 2 Shelves, 1200 lb. (Discontinued)

  • Mfr # EAS-1824-95
  • Zoro # G1980653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAS-1824-95
Zoro #
G1980653
UPC #
714334012393
Country of Origin
Mexico

Dimensions

Overall Height
36"
Overall Length
29-3/4"
Overall Width
18"
Shelf Length
24"
Caster Dia.
5"
Top Shelf Height
36"
Shelf Width
18"
Caster Width
1-1/4"
Lip Height
1-1/2"
Overall LxWxH
29 3/4 in x 18 in x 36 in
Shelf LxW
24 in x 18 in

Description

Flat Handle Utility Cart, Load Capacity 1200 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 29 3/4 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 24 in, Shelf Width 18 in, Includes Ideal Work Surface Height, Top Shelf Height 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.