Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11912
Zoro #
G1980955
UPC #
760433119129
Country of Origin
Unknown
Dimensions
Length
74 in
Width
54 in
Height
9 in
Details
Item
Air Mattress
Weight Capacity
450 lb
Features
9 in Thick, Supportive Oval Coil Construction, Machine Washable Mattress Cover, One Touch(R) Comfort Control Wand for Inflation and Adjustment, Plush, Velvety Sleep Surface, Fits Standard Size Sheets, Deflates in 15 sec, Rolls Up and Stores Compactly In A Carry Bag, 3 yr Limited Warranty
Description
Air Mattress, Premier Comfort Plus Full, Weight Capacity 450 lbs., Fits Standard Full, Length 74 In., Width 54 In., Height 9 In., Features 9 In. thick; supportive Oval Coil construction; Machine washable mattress cover; One Touch(r) Comfort Control Wand for inflation and adjustment; Plush, velvety sleep surface; Fits standard size sheets; Deflates in 15 seconds; Rolls up and stores compactly in a carry bag; 3 year limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.