4 Mount Holes, Square, 4 Bolt Flange Bearing, Radial Ball, 1/2 in Dia, Cast Iron, Set Screw Locking

  • Mfr # UCFU-1/2M

  • Zoro # G1981156


product price:  $65.95
/ea

Key Features

System of Measurement
Inch
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCFU-1/2M
Zoro #
G1981156
UPC #
-
Country of Origin
Japan

Dimensions

Bolt Size
3/8 in
Bore Diameter
1/2 in
Mount Hole Center-to-Center Length
2 1/8 in
Overall Length
3 in
Overall Width
1-19/64 in
Overall Height
3 in
Flange Thickness
1/2 in
Dimension B
1 5/64 in
Dimension Ao
1 19/64 in
Dimension L
3 in
Dimension A
1 7/64 in
Dimension N
27/64 in
Dimension J
2 1/8 in
Dimension D
1/2 in
Dimension S
29/64 in
Back Side to Center Width
0.657 in
Mount Hole Center-to-Center Height
2 1/8 in
Mount Hole Size
0.421 in
Mounting Bolt Size
3/8 in

Details

System of Measurement
Inch
Item
4 Bolt Flange Bearing
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Alloy Steel
Temp. Range
-20 Degrees to 250 Degrees F
Series
Standard Duty
Static Load Capacity
1,030 lb
Finish
Painted
Dynamic Load Capacity
2,158 lbf
Includes
(4) Set Screws
Static Radial Load Capacity
1,034 lbf
Maximum Speed
7,800 RPM
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
Included Bearing
A-UC201X-008D1
Housing Material Finish
Black Oxide
Seal Material
Nitrile Rubber
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Seal Type
Contact
Lubricant Material
NLGI #3 Equivalent
Bore Type
Cylindrical
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing A-UC201X-008D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 7,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.