Interior/Exterior Paint, High Gloss, Oil Base, Safety Yellow, 1 gal

  • Mfr # 255616

  • Zoro # G1981357


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Metal
Paint Color Family
Yellows
Finish
High Gloss
Size
1 gal
Paint Sub-Brand
Rust-Oleum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
255616
Zoro #
G1981357
UPC #
020066199999
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Metal
Paint Color Family
Yellows
Finish
High Gloss
Paint Sub-Brand
Rust-Oleum
Paint Base Type
Oil
Color
Safety Yellow
Coverage
255 to 435 sq ft/gal
VOC Content
Less Than 100g/L
Dry Time
8 to 12 hr
Dry Time Recoat
24 hr
Green Environmental Attribute
Meets SCAQMD Requirements
Application Method
Brush, Conventional Spray, Roller
Paint and Primer Sub Category
Enamels
Resin Type
Alkyd Enamel
Exposure Conditions
Interior/Exterior
Standards
USDA Approved
Dry Time Tack Free
4 to 6 hr.
Base Type
Oil
Net Weight
9.09 oz.
Sheen
High-Gloss
Sub Brand
Commercial
Maximum Application Temperature
100 Degrees F
Surface Material
Metal, Structural Steel
Use Location
Exterior, Interior
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Rust-Resistant
Minimum Application Temperature
32 Degrees F
Maximum Temperature Resistance
200 Degrees F

Description

1 GAL 100 VOC DTM Alkyd Flat Black

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.