Zoro Homepage
This item is Discontinued.
Waddell Display Floor Display Case, Brushed Silver, 48in.L VANT48RSIL

Floor Display Case, Brushed Silver, 48in.L (Discontinued)

  • Mfr # VANT48RSIL
  • Zoro # G1981861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VANT48RSIL
Zoro #
G1981861
UPC #
014935702465
Country of Origin
United States

Dimensions

Height (In.)
72
Length (In.)
48
Depth (In.)
15

Details

Item
Floor Display Case
Shelf Capacity (Lbs.)
20
Color
Brushed Silver
Type
Autumn Oak
Includes
Hidden Latch, Built-In Levelers, (3) Full Length Cantilevered Glass Shelves, LED Strip Lighting
Material
Laminated Plywood
Series
Vantage
Backing
Laminate

Description

Floor Display Case, Material Laminated Plywood, Color Brushed Silver, Includes Hidden Latch, Built-In Levelers, (3) Full Length Cantilevered Glass Shelves, LED Strip Lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.