Lever Lockset, Mechanical, Entrance

  • Mfr # AU4707LN x 605

  • Zoro # G1984315


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU4707LN x 605
Zoro #
G1984315
UPC #
094713922797
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Width
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
4700LN Augusta
Lockset Finish
Bright Brass
Keyway Type
Yale Para
Key Type
Keyed Different
Number of Keys
2
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
For Use With
Metal Doors with Metal Frames
ADA Compliant
Yes
Series
4700LN
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Includes
Free Wheeling Lever
Strike Type
Curved Lip
Backset
2 3/4 in
Location Type
Commercial
Number of Pins
6
Strike Dim.
2-1/4 in x 4-7/8 in
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Handle Material
Heavy Gauge Steel
Grade
1
Keying
Keyed Different
Fire Rated
3 hr.
Finish
Bright Brass
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Pins
6
Function
Entry
Strike
2-1/4 x 4-7/8"
Lockset Style
Augusta
Application
Commercial
Knob/Handle Material
Brass
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Core
Core Included
Trim Plate Shape
Round
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Lockset Function ANSI Code
F109
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant

Description

Cylindrical Lockset, Commercial, 4700LN Series, Right Angle Style, Bright Brass Finish, Function Entrance, Grade 1, Material Heavy Gauge Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension Rose 3-1/2 In., Number of Keys 2, Pins 6, 2-1/4 x 4-7/8 In. Strike, Keying KD, Standards ANSI/BHMA A156.2 Grade 1, ADA, UL and cUL, Fire Rated 3 hr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.