This item is Discontinued.

Micro 100 Carbide End Mill, 0.033, Cut 0.099, 2 FLT RME-033-2

Carbide End Mill, 0.033, Cut 0.099, 2 FLT (Discontinued)

  • Mfr # RME-033-2
  • Zoro # G1984407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RME-033-2
Zoro #
G1984407
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
0.0330"
Overall Length
1 1/2 in
Length of Cut
0.0990 in
Shank Dia.
1/8 in
Dimension Type
Decimal inch
Milling Dia.
0.0330"

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
RME
Item
End Mill
Grade
C2 Micro Grain
Single End/Double End
Single End
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Material
Carbide
End Mill Application
Finishing
Finish - Machining
Bright (Uncoated)

Description

End Mill, Bright (Uncoated), Length of Cut 0.0990 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.