Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Polishing Pad, 8 In, Foam 49-36-0650

Polishing Pad, 8 In, Foam (Discontinued)

  • Mfr # 49-36-0650
  • Zoro # G1986232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-36-0650
Zoro #
G1986232
UPC #
045242186532
Country of Origin
United States

Dimensions

Diameter
8"
Thickness
2"
Dia. (In.)
8

Details

Item
Polishing Pad
Material
Foam
Attachment Type
Hook-and-Loop
Color
White
Application
For High Gloss Finish on Clearcoat
For Use With
No. 49-36-2175 Back-Up Disc Pad
Type
Hook & Loop

Description

Polishing Pad, Diameter 8 In., Thickness 2 In., Material Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.