Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68514471680
Zoro #
G1986433
UPC #
685144716804
Country of Origin
Unknown
Dimensions
Coupling Size
L100
Details
Max. RPM
7700
HP Rating @ 100 RPM
0.89
Ring Material
#347 Cast Stainless Steel
Serviceable Temp. Range (F)
200
Item
Jaw In Shear Ring
Max. Bore (In.)
1.375
Type
Jaw-In Shear Ring
Max. Parallel Misalignment (In.)
0.03
Max. Torque (In.-Lbs.)
1110
Torque (In.-Lbs.)
560
Max. Axial Misalignment (In.)
0.031
Coupling Weight (Lb.)
2.90
Description
Jaw In Shear Ring, Coupling Size L100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.