Slotted Spring Pin, 7 mm Outside Dia, 18 mm L, Stainless Steel, 10 PK

  • Mfr # 5DE54

  • Zoro # G1987237


product price:  $2.15
/pk 10, $0.22/ea

Key Features

Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DE54
Zoro #
G1987237
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
7 mm
Shank Length
18 mm
Fits Hole Dia. (Min.-Max.)
5.00-5.20mm
Nominal Diameter
5 mm
Wall Thickness
1 mm
Outside Dia.
5 mm
Overall Length
16mm
Chamfer Length Reference
0.9 mm
Length Tolerance
+/-0.50mm
Chamfer Length (Min.)
0.9 mm
Fits Maximum Hole Diameter
5.2 mm
Usable Length
16 mm
Minimum Chamfer Length
0.9 mm
Fits Minimum Hole Diameter
5 mm
Shank Length Tolerance
+/-0.500 mm
Chamfer Length (Max.)
0.9 mm

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Double Shear Strength (Lbs.)
3,943 lb
Rockwell Hardness
Work Hardened
Standards
UNS G10700 / G10740
Meets
ISO 8752
End Type
Chamfered
Manufacturer Location
Made in USA*

Description

Slotted Spring Pin, 5mm dia,16mm L,Slotted,PK10, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 16 mm, End Type Chamfered, Wall Thickness 1 mm, Fits Minimum Hole Diameter 5 mm, Fits Maximum Hole Diameter 5.2 mm, Shank Length 16 mm, Maximum Chamfer Length 0.9 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards UNS G10700 / G10740, Shank Length Tolerance +/-0.500 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.