J-Hook, Horizontal, 2In Max Cap

  • Mfr # BCH32-AB

  • Zoro # G1987352


product price:  $8.19
/ea

Key Features

Mounting Location
Threaded Rod
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
2 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCH32-AB
Zoro #
G1987352
UPC #
782051582093
Country of Origin
United States

Dimensions

Max. Bundle Dia.
2 in
Rod Dia.
3/8 in, 1/2 in
Mounting Hole Dia.
1/2 in
Product Length/Depth
2.168 in
Product Height
4.764 in
Hook size
2 in
Product Width
1.875 in

Details

Item
J-Hook
Mounting Location
Threaded Rod
Color
Silver
Max. Load Capacity
30 lb
Max. Cable Capacity
2 in
Material
Galvanized Steel
Type
Cable to ATR fastener
Mounting Type
Horizontal 1/4" Threaded Rod
Standards
cUL, UL
Description/Special Features
Angle Bracket Assembly
Mounting
Horizontal Mount
Includes Locking Latch
Yes
Attachment Style
Screw On
Load capacity
30 lb
Special features
Threaded rod mount
Number of J-hooks
1
Certifications
UL/CUL listed
Finish
Pre-galvanized
PRODUCT WEIGHT
0.414 lb
PRODUCT NAME
Eaton B-Line series cable hook to atr fastener

Description

J-Hook, Mounting Location Threaded Rod, Horizontal Mount, Color Silver, Max. Load Capacity 30 lb, Max. Bundle Dia. 2 in, Material Galvanized Steel, Screw On, Mounting Hole Dia. 1/2 in, Rod Dia. 3/8 in, 1/2 in, Includes Locking Latch Yes, Description/Special Features Angle Bracket Assembly, Standards cUL, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.