Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Blade, 2-Point, PK10

  • Mfr # 2ZRN8

  • Zoro # G1987711


product price: $4.95
/pk 10, $0.50/ea

Key Features

Material
Carbon Steel
Length
2 7/8 in
Width
11/16 in
Number of Blades Included
10
Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZRN8
Zoro #
G1987711
UPC #
190735804575
Country of Origin
China

Dimensions

Length
2 7/8 in
Width
11/16 in
Thickness
0.028 in
Blade Width
11/16 in
Blade Thickness
0.03125 in
Blade Length
2 7/8 in

Details

Item
Utility Blade
Material
Carbon Steel
Number of Blades Included
10
Blade Material
Steel
Primary Cutting Application
General Purpose
Fits Utility Knives Stock No.
4GA85, 5LC46
Number of Blade Points
2
Number of Cutting Edges
1
Mount Type
(1) Hole
Blade Point Type
Sharp
Blade Edge
Straight
Blade Dispenser Included
No
Blade Edge Type
Straight
Blade Tip
Standard
For Cutting Cork
No
For Cutting Paper
Yes
Weight
45 g
For Cutting Fabric
No
For Cutting Rubber
No
Material Application
Paper
For Cutting Cardboard
Yes
Includes Blade Dispenser
No
For Cutting Plastic
No
For Cutting Leather
No

Description

If you are looking for a high-quality utility blade, the Westward 2ZRN8 Utility Blade is what you need. The carbon steel blade has a sharp straight edge and point type. It comes with 10 blades in total, making it great value for money. The length of the blade is 2 7/8 in., while its width is 11/16 in. The material ensures that it will not bend or break easily, so you can be sure to get your work done without any problems. If you are looking for quality blades that won't let you down, then the Westward Utility Blade is perfect for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.