Fire Barrier Composite Sheet, 36 x 36 In.

  • Mfr # CS3636

  • Zoro # G1988357


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Fire Rating
Up to 4 hr
Standards
ASTM E814 (UL 1479), CAN/ULC-S115
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Expansion Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3636
Zoro #
G1988357
UPC #
730573136362
Country of Origin
United States

Dimensions

Thickness
0.1 in
Roll Length
3 ft
Sheet Length
36 in
Overall Width
36 in
Overall Length
3 ft

Details

Item
Firestop Sheet
Color
Silver
Fire Rating
Up to 4 hr
Standards
ASTM E814 (UL 1479), CAN/ULC-S115
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Expansion Temperature
350 Degrees F
Resistance Properties
Fire Resistant
Maximum Service Temperature
130 Degrees F
Fire Resistance Type
Intumescent
Cuttable
Yes
STC Rating
55
Firestop Type
Sheet/Panel
Minimum Service Temperature
-10 Degrees F

Description

Firestop Sheet, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sheet/Panel, Overall Width 36 in, Roll Length 3 ft, Color Silver, Cuttable Yes, Expansion Temperature 350 Degrees F, Maximum Service Temperature 130 Degrees F, Minimum Service Temperature -10 Degrees F, Resistance Properties Fire Resistant, Sheet Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.