Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # QTL251E626SA118FLC

  • Zoro # G1990055


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QTL251E626SA118FLC
Zoro #
G1990055
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QTL Sierra
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Keyed Different
Number of Keys
0
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Strike Dim.
1-1/8 in x 2-3/4 in
Strike Type
T-Strike
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Series
QTL200
Backset
2 3/8 in
Finish
Satin Chrome
Handle Material
Zinc
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Lockset Performance Strength
Medium Duty
Item
Door Lockset
Includes
Heavy Duty Torsion Springs
For Use With
Small Format Interchangeable Core
Features
Limited Lifetime Mechanical Warranty
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Pins
6
Pins
6
Grade
2
Function
Entry
Fire Rated
3 hr.
Type
Tubular
Material
Zinc
Keying
Keyed Different
Application
Commercial, Multiple Family Residential
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
UL Fire Rating
UL10C
Fire Rating
3 hr
Lockset Style
QTL Sierra
Lockset Function ANSI Code
F82
ANSI Grade
2
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
2
Hand Orientation
Non-Handed
Knob/Handle Material
Cast Zinc
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever, Medium Duty, Lockset Function Entrance, Style Sierra, Handle Material Zinc, Satin Chrome Finish, Strike Type T Strike, Strike Dim. 1-1/8 In. x 2-3/4 In., Fire Rated 3 hr., Grade 2, Series QTL, Backset 2-3/4 In., Required Door Thickness 0, Keying Keyed Different, For Use With Small Format Interchangeable Core, Includes Hardware, Standards ANSI/BHMA A156.2 Grade 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.