Handle, Plastic, Black Finish
Mfr # 13AC7349
Zoro # G1990405
product price:Â $11.43
/eaKey Features
Material
Plastic
For Use With
Doors or Removable Panels
Series
15 Series
Finish
Black
Handle Design
Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13AC7349
Zoro #
G1990405
UPC #
-
Country of Origin
France
Dimensions
Overall Width
19/32 in
Overall Length
7/8 in
Details
Item
Handle
Material
Plastic
For Use With
Doors or Removable Panels
Series
15 Series
Finish
Black
Handle Design
Pull
Projection
1 27/64 in
Color
Black
Fastener Mounting Type
Drop-In
Product Type
Handle
Compatible Brand and Series
Faztek, 15 Series
System of Measurement
Inch
Description
Handle, 15 Series, Inch, Overall Height 4 1/4 in, Overall Length 7/8 in, Overall Width 19/32 in, Plastic, Unfinished, Black, Single, Drop-In, Number of Mounting Holes 2, Includes Fasteners Yes, Single Nut, Not Applicable, Compatible Brand and Series Faztek, 15 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.