Cover Plate, 8 In.

  • Mfr # P6920-CP8

  • Zoro # G1990432


product price:  $59.19
/ea

Key Features

Sub Category
Trim Plates, Caps And Indexes
Fits Brand
Zurn
Material
Chrome Plated Zinc
Size
8" L
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6920-CP8
Zoro #
G1990432
UPC #
670240579040
Country of Origin
Taiwan, Province of China

Dimensions

Size
8" L
Overall Length
8 in
Overall Width
8 in
For Nominal Diameter
1/2 in
Overall Height
1 in

Details

Item
Cover Plate
Sub Category
Trim Plates, Caps And Indexes
Fits Brand
Zurn
Material
Chrome Plated Zinc
Finish
Chrome
For Use With Mfr. Model Number
Z6920-XL, Z6920-XL-ACA, Z6920-XL-F
Sub-Category
Trim Plates, Caps and Indexes
Material of Construction
Zinc
For Use With
8" Oc Faucets Or Replacement Covers
Product Type
Cover Plate
Compatible Manufacturer Part Number
Z6920-XL, Z6920-XL-ACA, Z6920-XL-F
Compatible Series
Z6000
Compatible Brand
Zurn
Part Type
Trim and Cover Plates

Description

Trim and Cover Plate, Chrome Finish, Material of Construction Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.