This item is Discontinued.

Zoro Select Spacer, 3/8 in Screw Size, Plain 18-8 Stainless Steel, 1 1/4 in Overall Lg, 10 PK RSP818-18-SS

Spacer, 3/8 in Screw Size, Plain 18-8 Stainless Steel, 1 1/4 in Overall Lg, 10 PK (Discontinued)

  • Mfr # RSP818-18-SS
  • Zoro # G1991263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSP818-18-SS
Zoro #
G1991263
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8 in
Overall Length
1 1/4 in
Overall Length Tolerance
+/-0.005 in
Length
1-1/4"
Length Tolerance
+/-0.005"
Outside Dia.
3/4 in
Inside Dia.
0.380 in
Inside Dia. Tolerance
+0.010 in
Screw Size
3/8"

Details

Item
Spacer
Material
18-8 Stainless Steel
Finish
Plain
Spacer Finish
Plain
Spacer Shape
Round
Type
Clear Hole
Spacer Material
18-8 Stainless Steel

Description

Spacer, For Screw Size 3/8 in, Overall Length 1 1/4 in, Material 18-8 Stainless Steel, Finish Plain, Overall Length Tolerance +/-0.005 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.