This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 7x3/8x1.25, AO, 80G, PK5 66252940297

Grinding Wheel, T1, 7x3/8x1.25, AO, 80G, PK5 (Discontinued)

  • Mfr # 66252940297
  • Zoro # G1992496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252940297
Zoro #
G1992496
UPC #
662529402972
Country of Origin
Unknown

Dimensions

Thickness
3/8"
Overall Thickness
3/8 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Medium
Bond Type
Vitrified
Color
White
Series
38A
Max. RPM
3600
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification
38A80-IVBE
Maximum Operating Speed
3,600 RPM
Primary Material Applicationn
Cast Iron, Stainless Steel
Connector Type
Unthreaded Hole
Gritt
80
Wheel Type
Toolroom

Description

Aluminum Oxide, Connector Type Unthreaded Hole, Grit 80, Overall Thickness 3/8 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 38A80-IVBE, Wheel Type Toolroom, Maximum Operating Speed 3,600 RPM, Series 38A, Grade Medium, Bond Type Vitrified, Color White, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.