Filament, TPE, 1.75mm Diam., Snow, 0.75kg

  • Mfr # 3DCH0017505

  • Zoro # G1992938


product price:  $44.59
/ea

Key Features

Material
TPU
Color
Snow White
For Use With
FDM 3D Printers
Weight
0.50 kg
Diameter
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DCH0017505
Zoro #
G1992938
UPC #
662345150606
Country of Origin
United States

Dimensions

Diameter
1.75 mm
Filament Dia.
1.75mm

Details

Item
3D Printing Filament
Material
TPU
Color
Snow White
For Use With
FDM 3D Printers
Weight
0.50 kg
Printed Parts Temp. Range
437 Degrees to 455 Degrees F
Durometer
95 Shore A
Filament Color
Snow
Features
Flexible
Min. Extrude Temperature
419 Degrees F (215 Degrees C)
Max. Extrude Temperature
500 Degrees F (260 Degrees C)
Min. Printed Part Temperature
-11.2 Degrees F (-24 Degrees C)
Max. Printed Part Temperature
165.2 Degrees F (74 Degrees C)
Series
Cheetah
Spool Weight
0.50 kg

Description

3D Printing Filament, TPU, Snow White, Diameter 1.75 mm, 0.50 kg, Max. Extrude Temperature 500 Degrees F (260 Degrees C), Color Family Whites, For Use With FDM 3D Printers, Min. Printed Part Temperature -11.2 Degrees F (-24 Degrees C), Max. Printed Part Temperature 165.2 Degrees F (74 Degrees C), Min. Extrude Temperature 419 Degrees F (215 Degrees C), Durometer 95 Shore A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.