This item is Discontinued.

Ertalyte White PET-P Rod Stock 6 ft. L, 2-1/4" Dia. 1UVN4

White PET-P Rod Stock 6 ft. L, 2-1/4" Dia. (Discontinued)

  • Mfr # 1UVN4
  • Zoro # G1993257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UVN4
Zoro #
G1993257
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2-1/4"
Length
6 ft.
Diameter Tolerance
+0.015/-0.000"
Length Tolerance
+0.060/-0.000"

Details

Material
PET-P
Type
Natural Grade
Color
White
Tensile Strength (PSI)
12400
Item
Rod Stock
Max. Temp. (F)
230
Min. Temp. (F)
-30

Description

Rod Stock, Natural Grade, PET-P, White Color, Diameter 2 1/4 In, Length 6 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.060/-0.000 In, Min. Temp. Rating -30 Deg. F, Max. Temp. 230 F, Tensile Strength 12400 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.