Pipe Insulation, 3 ft. L, Fiberglass, 1 in Wall

  • Mfr # 693669

  • Zoro # G1994399


product price:  $15.89
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
2-1/2"
Material
Fiberglass
Color
White
Insulation Approx. R Value
4.35
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
693669
Zoro #
G1994399
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
3 ft.
For Iron Pipe Size
2-1/2"
Insulation Length
3 ft
Wall Thickness - Insulation
1 in
Fits Pipe Size - Pipe Insulation
2 1/2 in
Fits Pipe Size
2 1/2 in
Inside Diameter
2 29/32 in
Overall Length
3 ft
For Copper Tube Size
2 1/2 in
For Pipe Size
2 1/2 in

Details

Material
Fiberglass
Item
Pipe Insulation
Color
White
Insulation Approx. R Value
4.35
Pipe Insulation Item
Pipe Insulation
Insulation Nominal I.D.
2 29/32 in
Approx. R Value
4.35
Approx. K Value
0.23
Insulation Body Material
Fiberglass
Standards
ASTM C1136, ASTM C547 Type 1, ASTM C585, ASTM C795, MEA Compliant, Mil-I-24244C, NRC 1.36
Insulation Type
Hinged with Self Sealing Lap
Insulation Approx. K Value
0.23
Temp. Range
0 Degrees to 850 Degrees F
Insulation Temp. Range
0 Degrees F to 850 Degrees F
Installation Style
Slit with Adhesive and Flap
Flexibility
Rigid
Flame Spread Index
25
Sealing Method
Adhesive Flap Seal
R Value
4.35
Smoke Developed Index
50
Tube Style
Hinged
K Value
0.23 BTU
Plenum Rating
Plenum Rated
Foam Cell Type
Open
Form
Tube
Facing Material
ASJ Facing
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
850 Degrees F

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 29/32 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 4.35, Form Tube, For Copper Tube Size 2 1/2 in, For Pipe Size 2 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.