NC Mechanical Float Switch 125/250VAC

  • Mfr # 15SGMWENC

  • Zoro # G1995491


product price:  $62.15
/ea

Key Features

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Amps
5 A
Operation
NC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15SGMWENC
Zoro #
G1995491
UPC #
-
Country of Origin
United States

Dimensions

Float Dia. (In.)
2-3/4
Length
4-27/32"
Height
4-27/32"
Float Switch Cord Length
15 ft.
Float Length (In.)
4-27/32
Tether Length Min.-Max.
3" to 20"
Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Float Dia.
2 3/4 in
Maximum Tether Length
20 in
Cord Length
15 ft
Minimum Tether Length
3 in
Tether Length - Maximum
20 in
Float Diameter
2 3/4 in
Tether Length - Minimum
3 in

Details

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Item
Float Switch
Amps
5 A
Operation
NC
Electrical Connection - Pumps
Wire Leads
Turns Off At
1-1/2" Below
Agency Compliance
CSA, UL
Float Switch Float Material
Polypropylene
Wire Lead
SJOW
Max. Liquid Temp.
140 Degrees F
Float Switch Off Point
1-1/2" Below Horizontal
Min. Water Level Adjustment
1-1/2
Wire Gauge
18
Includes
Cable Weight
Type
Narrow Angle
Compliance
UL, CSA
Max. Water Level Adjustment
1-1/2
Max. Pressure (PSI)
13
Control Range
Adjustable
Float Switch On Point
1-1/2" Above Base
Mounts
Cable Weight
Series
SignalMaster
Float Switch Contact Form
Normally Closed
Body Material
Polypropylene
Connection
Wire Leads
Float Material
Polypropylene
For Use With
Panels and Alarms
Electrical Connection (Pumps)
Wire Leads
Contact Form
Normally Closed
Standards
CSA, UL Listed
Switch Actuation
Tether Float
Rated Voltage
125/250V AC
Electrical Connection
2-Conductor Wire Leads
Contact Default
Normally Closed
Off Point
1 1/2 in Above Horizontal
On Point
1 1/2 in Below Horizontal
Counterweight Type
External
Number of Floats
1
Electric Load Current - Minimum
100 mA @ 12V AC
Compatible Pump Type
Sewage Pump, Sump Pump
Starting Current - Maximum
5 A
Compatible Manufacturer Part Number
15SGMWENC
NEC Cord Designation
SJOW
Actuation Method
Mechanically-Activated
Electric Load Current - Maximum
5 A @ 120/230V AC
Running Current - Maximum
5 A
Switch Duty
Control Duty
Liquid Temperature - Maximum
140 Degrees F

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.