NC Mechanical Float Switch 120/230VAC

  • Mfr # 15PMUWOP

  • Zoro # G1995598


product price:  $88.59
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Amps
13 A
Float Switch Float Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15PMUWOP
Zoro #
G1995598
UPC #
-
Country of Origin
United States

Dimensions

Length
3-9/16"
Float Dia. (In.)
3-1/16
Tether Length Min.-Max.
3" to 24"
Float Length (In.)
3-9/16
Height
3-9/16"
Float Switch Cord Length
15 ft.
Float Dia.
3 1/16 in
Float Length
3 5/8 in
Manufacturers Warranty Length
5 yr
Cord Length
15 ft
Maximum Tether Length
24 in
Minimum Tether Length
3 in
Tether Length - Minimum
3 in
Float Diameter
3 1/8 in
Tether Length - Maximum
24 in

Details

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
Float Switch Float Material
PVC
Max. Water Level Adjustment
36
Type
Wide Angle
Float Switch Contact Form
Normally Closed
Operation
NC
Electrical Connection - Pumps
Wire Leads
Series
PumpMaster
Wire Lead
SJOW
Includes
Pipe Clamp
Float Switch Off Point
45 Degrees Above Horizontal
Max. Pressure (PSI)
20
Connection
Wire Leads
Turns Off At
45 Degrees Below
Mounts
Hose Clamp
Min. Water Level Adjustment
7
For Use With
Pumps Up to 13A
Float Material
PVC
Electrical Connection (Pumps)
Wire Leads
Body Material
PVC
Max. Liquid Temp.
140 Degrees F
Mounting Bracket Material
ABS/Stainless Steel
Float Switch On Point
45 Degrees Below Horizontal
Control Range
Adjustable
Agency Compliance
CSA, UL
Pumping Range Min./Max.
7 to 36
Compliance
UL, CSA
Wire Gauge
16
Contact Form
Normally Closed
Standards
CSA, UL Listed
Electrical Connection
2-Conductor Wire Leads
Switch Actuation
Tether Float
Rated Voltage
120/230V AC
On Point
45 Degrees Below Horizontal
Off Point
45 Degrees Above Horizontal
Contact Default
Normally Closed
Compatible Manufacturer Part Number
15PMUWOP
Electric Load Current - Maximum
13 A @ 125V AC, 13 A @ 250V AC
Number of Floats
1
Actuation Method
Mechanically-Activated
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Minimum
100 mA @ 120V AC, 100 mA @ 250V AC
Compatible Pump Type
Sewage Pump, Sump Pump
Counterweight Type
No Counterweight
Running Current - Maximum
13 A
Starting Current - Maximum
78 A
NEC Cord Designation
SJOW

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.