NC Float Switch 120/230VAC 20 psi

  • Mfr # 10PMUWOP

  • Zoro # G1995607


product price:  $77.49
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Amps
13 A
Float Switch Contact Form
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10PMUWOP
Zoro #
G1995607
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
10 ft.
Float Dia. (In.)
3-1/16
Height
3-9/16"
Tether Length Min.-Max.
3-1/2" to 24"
Length
3-9/16"
Float Length (In.)
3-9/16
Float Length
3 5/8 in
Manufacturers Warranty Length
5 yr
Float Dia.
3 1/16 in
Minimum Tether Length
3 1/2 in
Cord Length
10 ft
Maximum Tether Length
24 in
Float Diameter
3 1/8 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
24 in

Details

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
Float Switch Contact Form
Normally Closed
Operation
NC
Float Switch On Point
45 Degrees Above Horizontal
Mounts
Hose Clamp
Control Range
Adjustable
Compliance
UL, CSA
Agency Compliance
CSA, UL
Float Switch Float Material
PVC
Mounting Bracket Material
ABS/Stainless Steel
Wire Gauge
16
Includes
Pipe Clamp
Turns Off At
45 Degrees Below
Series
PumpMaster
Pumping Range Min./Max.
7 to 36
Float Switch Off Point
45 Degrees Below Horizontal
Connection
Wire Leads
Min. Water Level Adjustment
7
Type
Wide Angle
Electrical Connection (Pumps)
Wire Leads
Max. Liquid Temp.
140 Degrees F
Wire Lead
SJOW
Body Material
PVC
Max. Pressure (PSI)
20
Electrical Connection - Pumps
Wire Leads
Float Material
PVC
For Use With
Pumps Up to 13A
Max. Water Level Adjustment
36
Contact Form
Normally Closed
Standards
CSA, UL Listed
Switch Actuation
Tether Float
Rated Voltage
120/230V AC
Electrical Connection
2-Conductor Wire Leads
Off Point
45 Degrees Above Horizontal
Contact Default
Normally Closed
On Point
45 Degrees Below Horizontal
Electric Load Current - Minimum
100 mA @ 120V AC, 100 mA @ 250V AC
Running Current - Maximum
13 A
Electric Load Current - Maximum
13 A @ 125V AC, 13 A @ 250V AC
Number of Floats
1
Counterweight Type
No Counterweight
Liquid Temperature - Maximum
140 Degrees F
Actuation Method
Mechanically-Activated
Starting Current - Maximum
78 A
NEC Cord Designation
SJOW
Compatible Pump Type
Sewage Pump, Sump Pump
Compatible Manufacturer Part Number
10PMUWOP

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.