Zoro Homepage
This item is Discontinued.
Marathon 3-Phase Severe Duty Motor, 20 HP, 256T Frame, 230/460 Voltage, 3540 Nameplate RPM 256TTFNA6523

3-Phase Severe Duty Motor, 20 HP, 256T Frame, 230/460 Voltage, 3540 Nameplate RPM (Discontinued)

  • Mfr # 256TTFNA6523
  • Zoro # G1995758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256TTFNA6523
Zoro #
G1995758
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
21 in
Overall Length
25 3/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Lead Length
9" to 8"

Description

Severe Duty Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3540, No. of Speeds 1, Voltage 230/460, Full Load Amps 47.0/23.4, 256T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.