NO Float Switch 125/250VAC 13 psi

  • Mfr # 30SGMWENO

  • Zoro # G1995771


product price:  $76.49
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Amps
5 A
Float Switch Cord Length
30 ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30SGMWENO
Zoro #
G1995771
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
30 ft.
Float Dia. (In.)
2-3/4
Height
4-27/32"
Float Length (In.)
3-9/16
Tether Length Min.-Max.
3-1/2"
Length
4-27/32"
Float Dia.
2 3/4 in
Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Minimum Tether Length
3 1/2 in
Cord Length
30 ft
Maximum Tether Length
3 1/2 in
Float Diameter
2 3/4 in
Tether Length - Maximum
3 1/2 in
Tether Length - Minimum
3 1/2 in

Details

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Item
Float Switch
Amps
5 A
Electrical Connection (Pumps)
Wire Leads
Operation
NO
Connection
Wire Leads
Float Switch Float Material
Polypropylene
Compliance
UL, CSA
Max. Pressure (PSI)
13
Agency Compliance
CSA, UL
Wire Lead
SJOW
Float Switch Off Point
1-1/2" Below Horizontal
Float Switch On Point
1-1/2" Above Base
Float Switch Contact Form
Normally Open
Includes
Cable Weight
Min. Water Level Adjustment
1-1/2
Max. Water Level Adjustment
1-1/2
Max. Liquid Temp.
140 Degrees F
Turns Off At
1-1/2" Below
Series
SignalMaster
Control Range
Adjustable
Type
Narrow Angle
Body Material
Polypropylene
Electrical Connection - Pumps
Wire Leads
Wire Gauge
18
Float Material
Polypropylene
Mounts
Cable Weight
For Use With
Panels and Alarms
Contact Form
Normally Open
Standards
CSA, UL Listed
Switch Actuation
Tether Float
Electrical Connection
2-Conductor Wire Leads
Rated Voltage
125/250V AC
Contact Default
Normally Open
On Point
1 1/2 in Above Base
Off Point
1 1/2 in Below Horizontal
Switch Duty
Control Duty
Compatible Manufacturer Part Number
30SGMWENO
Electric Load Current - Minimum
100 mA @ 12V AC
Liquid Temperature - Maximum
140 Degrees F
Number of Floats
1
Running Current - Maximum
5 A
NEC Cord Designation
SJOW
Actuation Method
Mechanically-Activated
Electric Load Current - Maximum
5 A @ 120/230V AC
Starting Current - Maximum
78 A
Counterweight Type
External
Compatible Pump Type
Sewage Pump, Sump Pump

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.