NO Float Switch 125/250VAC 13 psi

  • Mfr # 15SGMWENO

  • Zoro # G1995817


product price:  $65.89
/ea

Key Features

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Amps
5 A
Float Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15SGMWENO
Zoro #
G1995817
UPC #
-
Country of Origin
United States

Dimensions

Length
4-27/32"
Float Switch Cord Length
15 ft.
Tether Length Min.-Max.
3-1/2"
Height
4-27/32"
Float Length (In.)
3-9/16
Float Dia. (In.)
2-3/4
Float Length
4 7/8 in
Manufacturers Warranty Length
5 yr
Float Dia.
2 3/4 in
Cord Length
15 ft
Minimum Tether Length
3 1/2 in
Maximum Tether Length
3 1/2 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
3 1/2 in
Float Diameter
2 3/4 in

Details

Switch Type
Tether Float
Voltage
125/250VAC
Max. Pressure
13 psi
Item
Float Switch
Amps
5 A
Float Material
Polypropylene
Float Switch Contact Form
Normally Open
Wire Gauge
18
Includes
Cable Weight
Wire Lead
SJOW
Series
SignalMaster
Compliance
UL, CSA
Max. Water Level Adjustment
1-1/2
Electrical Connection (Pumps)
Wire Leads
Turns Off At
1-1/2" Below
Float Switch On Point
1-1/2" Above Base
Body Material
Polypropylene
Float Switch Float Material
Polypropylene
Mounts
Cable Weight
Float Switch Off Point
1-1/2" Below Horizontal
Operation
NO
Electrical Connection - Pumps
Wire Leads
Min. Water Level Adjustment
1-1/2
Connection
Wire Leads
Max. Pressure (PSI)
13
Control Range
Adjustable
Agency Compliance
CSA, UL
Max. Liquid Temp.
140 Degrees F
Type
Narrow Angle
For Use With
Panels and Alarms
Standards
CSA, UL Listed
Contact Form
Normally Open
Switch Actuation
Tether Float
Rated Voltage
125/250V AC
Electrical Connection
2-Conductor Wire Leads
Off Point
1 1/2 in Below Horizontal
Contact Default
Normally Open
On Point
1 1/2 in Above Base
Running Current - Maximum
5 A
Counterweight Type
External
Switch Duty
Control Duty
Compatible Manufacturer Part Number
15SGMWENO
Compatible Pump Type
Sewage Pump, Sump Pump
Liquid Temperature - Maximum
140 Degrees F
Number of Floats
1
Actuation Method
Mechanically-Activated
Electric Load Current - Minimum
100 mA @ 12V AC
NEC Cord Designation
SJOW
Electric Load Current - Maximum
5 A @ 120/230V AC
Starting Current - Maximum
78 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.