NO Float Switch 120/230VAC 20 psi

  • Mfr # 30PMDWOP

  • Zoro # G1995896


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Amps
13 A
Length
3-9/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30PMDWOP
Zoro #
G1995896
UPC #
-
Country of Origin
United States

Dimensions

Length
3-9/16"
Tether Length Min.-Max.
3-1/2" to 24"
Float Dia. (In.)
3-1/16
Float Switch Cord Length
30 ft.
Height
3-9/16"
Float Length (In.)
3-9/16
Manufacturers Warranty Length
5 yr
Float Length
3 5/8 in
Float Dia.
3 1/16 in
Cord Length
30 ft
Maximum Tether Length
24 in
Minimum Tether Length
3 1/2 in
Tether Length - Minimum
3 1/2 in
Float Diameter
3 1/8 in
Tether Length - Maximum
24 in

Details

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
Float Switch On Point
45 Degrees Above Horizontal
Control Range
Adjustable
Electrical Connection - Pumps
Wire Leads
Wire Gauge
16
For Use With
Pumps Up to 13A
Includes
Pipe Clamp
Min. Water Level Adjustment
7
Float Switch Float Material
PVC
Connection
Wire Leads
Type
Wide Angle
Pumping Range Min./Max.
7 to 36
Turns Off At
45 Degrees Below
Series
PumpMaster
Electrical Connection (Pumps)
Wire Leads
Max. Liquid Temp.
140 Degrees F
Compliance
UL, CSA
Agency Compliance
CSA, UL
Wire Lead
SJOW
Float Material
PVC
Max. Pressure (PSI)
20
Body Material
PVC
Mounts
Hose Clamp
Max. Water Level Adjustment
36
Operation
NO
Float Switch Contact Form
Normally Open
Mounting Bracket Material
ABS/Stainless Steel
Float Switch Off Point
45 Degrees Below Horizontal
Contact Form
Normally Open
Standards
CSA, UL Listed
Rated Voltage
120/230V AC
Electrical Connection
2-Conductor Wire Leads
Switch Actuation
Tether Float
Contact Default
Normally Open
Off Point
45 Degrees Below Horizontal
On Point
45 Degrees Above Horizontal
Counterweight Type
No Counterweight
Compatible Manufacturer Part Number
30PMDWOP
Electric Load Current - Maximum
13 A @ 125V AC, 13 A @ 250V AC
Running Current - Maximum
13 A
Number of Floats
1
NEC Cord Designation
SJOW
Electric Load Current - Minimum
100 mA @ 120V AC, 100 mA @ 250V AC
Actuation Method
Mechanically-Activated
Starting Current - Maximum
78 A
Liquid Temperature - Maximum
140 Degrees F
Compatible Pump Type
Sewage Pump, Sump Pump

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.