White Polystyrene Sheet Stock 96" L x 48" W x 0.080" Thick

  • Mfr # 3GXZ9

  • Zoro # G1995907


product price:  $54.39
/ea

Key Features

Plastic Material
Polystyrene
Plastic Thickness
0.080"
Plastic Width
48"
Plastic Length
96"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GXZ9
Zoro #
G1995907
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.080"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
96"
Thickness
0.080"
Width
48"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
Polystyrene
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Material Color Family
White
Tensile Strength
4,400 psi
Operating Temp. Range
-40 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Material Type
General Purpose
Thickness Tolerance
+/-10%
Material
Polystyrene
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Maximum Temperature
222 Degrees F
Plastic Clarity
Opaque
Wear Factor
Fair
Water Absorption Rating
Good
Friction Rating
Slippery
Minimum Temperature
14 Degrees F
Temperature Range
-40 Degrees to 180 Degrees F
Impact Strength Rating
Good
UV Resistant
No
Tensile Strength Rating
Poor
Grade
Standard
Plastic Hardness Rating
Hard
Machinability
80 %
Impact Strength
1.2 ft-lb/in
Water Absorption
0.1 %
Plastic Density
1.03 g/cc
Standards
ASTM C578
Friction Coefficient
0.3
Maximum Adhesive Temperature
86 Degrees F
Minimum Adhesive Temperature
41 Degrees F
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Light Transmission
90 %
Shore Hardness
70 Shore D
FDA Compliance
21 CFR 177.1640
Dielectric Strength
500 V/mil
Elongation
1 %
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Fabrication
Molded
Coefficient of Thermal Expansion
70 x 10^-6 in/in/ Degrees F
Wear Rate
2.00 x 10^-5 cu mm/N-m
Rockwell Hardness
65 HRM
Flexural Modulus
26,000 psi
Product Form
Sheet

Description

Polystyrene Sheet, Polystyrene, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.078125 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.1 Percent, Temperature Range -40 Degrees to 180 Degrees F, Plastic Density 1.03 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.