NO Mechanical Float Switch 230VAC

  • Mfr # 20PMD2WP

  • Zoro # G1995981


product price:  $93.25
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Amps
13 A
Connection
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20PMD2WP
Zoro #
G1995981
UPC #
-
Country of Origin
United States

Dimensions

Height
3-9/16"
Tether Length Min.-Max.
3" to 24"
Float Length (In.)
3-9/16
Float Switch Cord Length
20 ft.
Float Dia. (In.)
3-1/16
Length
3-9/16"
Float Dia.
3 1/16 in
Float Length
3 5/8 in
Manufacturers Warranty Length
5 yr
Minimum Tether Length
3 in
Cord Length
20 ft
Maximum Tether Length
24 in
Tether Length - Maximum
24 in
Tether Length - Minimum
3 in
Float Diameter
3 1/8 in

Details

Switch Type
Tether Float
Voltage
230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
13 A
Connection
Plug
Compliance
UL, CSA
Series
PumpMaster
Max. Pressure (PSI)
20
Includes
Pipe Clamp
Control Range
Adjustable
Electrical Connection - Pumps
Piggyback
Mounts
Hose Clamp
Type
Wide Angle
Float Switch Float Material
PVC
Max. Water Level Adjustment
36
Max. Liquid Temp.
140 Degrees F
Min. Water Level Adjustment
7
Mounting Bracket Material
ABS/Stainless Steel
Float Switch Contact Form
Normally Open
Operation
NO
Float Material
PVC
Float Switch Off Point
45 Degrees Below Horizontal
Wire Lead
SJOW
Electrical Connection (Pumps)
Piggyback
Float Switch On Point
45 Degrees Above Horizontal
Agency Compliance
CSA, UL
Body Material
PVC
Wire Gauge
16
Pumping Range Min./Max.
7 to 36
Turns Off At
45 Degrees Below
For Use With
Pumps Up to 13A
Standards
CSA, UL Listed
Contact Form
Normally Open
Rated Voltage
230V AC
Switch Actuation
Tether Float
Electrical Connection
Piggy-Back Plug
Contact Default
Normally Open
Off Point
45 Degrees Below Horizontal
On Point
45 Degrees Above Horizontal
Number of Floats
1
Actuation Method
Mechanically-Activated
NEC Cord Designation
SJOW
Running Current - Maximum
13 A
Counterweight Type
No Counterweight
Liquid Temperature - Maximum
140 Degrees F
Electric Load Current - Minimum
100 mA @ 250V AC
Compatible Manufacturer Part Number
20PMD2WP
Electric Load Current - Maximum
13 A @ 250V AC
Compatible Pump Type
Sewage Pump, Sump Pump
Starting Current - Maximum
78 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.