Static Control Wrist Strap, Adjustable

  • Mfr # 4ECV8

  • Zoro # G1996093


product price:  $2.49
/ea

Key Features

Size
Adjustable
Features
Non Allergenic Elastic Band with Silver Conductive Fibers, Stainless Steel Back Plate
For Use With
Any Anti Static System
Fastening Style
Buckle
Strap Length - Maximum
16.8 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ECV8
Zoro #
G1996093
UPC #
190735503874
Country of Origin
China

Dimensions

Size
Adjustable
Strap Length - Maximum
16.8 cm

Details

Item
Static Control Wrist Strap
Features
Non Allergenic Elastic Band with Silver Conductive Fibers, Stainless Steel Back Plate
For Use With
Any Anti Static System
Fastening Style
Buckle
Strap Color
Blue
Strap Material
Elastic
Number of Strap Conductors
1

Description

Static Control Wrist Strap, Size Adjustable, Non Allergenic Elastic Band with Silver Conductive Fibers, Stainless Steel Back Plate, 1M Ohm Resistor and 4mm Snap, For Use With Any Anti Static System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.