This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, Gray GFR8300GYTR

GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (Discontinued)

  • Mfr # GFR8300GYTR
  • Zoro # G1996504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFR8300GYTR
Zoro #
G1996504
UPC #
783585442273
Country of Origin
Korea, Republic of

Details

Surge Suppression
No
Voltage
125VAC
Color
Gray
Reset Type
Automatic
Weather Resistant
Yes
Power Indicator
Yes
Special Features
Ground Fault Indicator
Number of Wires
3
Outlet Type
Decorator
Wiring Method
Back and Side
Standards
UL Listed, CSA Certified
Self-Testing
No
HP
1.0
NEMA Configuration
5-20R
Application Environment
Heavy Use Hospital Grade
Mounting Type
Flush
Tamper Resistant
Yes
Number of Poles
2
Amps
20A
Item
GFCI Receptacle
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.