Gray Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick

  • Mfr # PS-CACT-129

  • Zoro # G1997685


product price:  $24.99
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-129
Zoro #
G1997685
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.236"
Length
24"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Gray
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Gray
Material Color Family
Gray
Plastic Grouping
Sheet Stock
Plastic Properties
Transparent
Tensile Strength
11,030 psi
Color Code
2074
Material Type
Standard Grade
Operating Temp. Range
32 Degrees to 170 Degrees F
Thickness Tolerance
+/-10%
Material
Acrylic
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M95
Impact Strength
0.28 ft-lb/in
Water Absorption
0.4 %
Plastic Clarity
Opaque
Maximum Temperature
170 Degrees F
Plastic Thickness Tolerance
+/-10%
UV Resistant
Yes
Plastic Hardness Rating
Hard
Shape
Square
Temperature Range
32 Degrees to 170 Degrees F
Grade
Standard
Water Absorption Rating
Poor
Minimum Temperature
32 Degrees F
Tensile Strength Rating
Excellent
Wear Factor
Fair
Machinability
Not Rated
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Flexural Modulus
2,746 MPa
Shore Hardness
98 Shore D
Dielectric Strength
Not Rated
Weight
7.7 lb
Product Form
Sheet
Product Type
Plastic Sheet
Light Transmission
31.4 %
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.234375 in, Gray, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.