135 Degree Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 7/16

  • Mfr # C18654

  • Zoro # G1998096


product price:  $14.75
/ea

Key Features

Overall Length
5 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/16 in
Number of Flutes
2
Shank Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C18654
Zoro #
G1998096
UPC #
697334186540
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Drill Bit Size
7/16 in
Shank Dia.
7/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Flute Length
4 1/16 in
Shank Size
0.4375
Diameter
0.4375
Shank Length
1 7/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0906"
Maximum Drilling Depth
3 3/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Flute Type
Parabolic
Number of Pieces
1
Application
For Aluminum, Low Alloy And Stainless Steels
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4375
List Number
1872TN
Standards
ASME B94.11M, DIN 338
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, N, P
Series
1872-TN
Spiral Direction
Right Hand
Web Thinning
Thinned
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Maximum
45 Degrees
Secondary Material Application ISO Code
M, N
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.