This item is Discontinued.

Stanley Engineered Fastening Rivet Nut, 0.750 in L, 25 PK TTS2-518-025

Rivet Nut, 0.750 in L, 25 PK (Discontinued)

  • Mfr # TTS2-518-025
  • Zoro # G1998114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTS2-518-025
Zoro #
G1998114
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16-18
Flange Dia.
0.665 in
Length
0.750 in
Head Height
0.062 in
Hole Size
0.413 in to 0.419 in
Body Dia.
0.413 in
Head Dia.
0.665 in
Drill Size
17/32 in

Details

Item
Rivet Nut
Material
Steel
Finish
Zinc
Grip Range
0.030 in to 0.125 in

Description

Rivet Nut, Thread Size 5/16-18, Material Steel, Finish Zinc, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.