White Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick

  • Mfr # PS-CACC-505

  • Zoro # G1998899


product price:  $90.89
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
48"
Plastic Length
96"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-505
Zoro #
G1998899
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.118"
Width
48"
Length
96"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
White
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Operating Temp. Range
32 Degrees to 170 Degrees F
Material Type
Standard Grade
Plastic Properties
Transparent
Plastic Grouping
Sheet Stock
Color Code
7328
Thickness Tolerance
+/-10%
Tensile Strength
11,030 psi
Material Color Family
White
Material
Acrylic
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Friction Rating
Not Slippery
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M95
Plastic Clarity
Opaque
Shape
Rectangle
Water Absorption
0.4 %
Machinability
Not Rated
Temperature Range
32 Degrees to 170 Degrees F
Wear Factor
Fair
Impact Strength
0.28 ft-lb/in
Grade
Standard
Plastic Hardness Rating
Hard
Maximum Temperature
170 Degrees F
Minimum Temperature
32 Degrees F
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+/-10%
Standards
Not Rated
Backing Type
No Backing
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Product Type
Plastic Sheet
Product Form
Sheet
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Light Transmission
0.2 %
Fabrication
Cast
Rockwell Hardness
95 HRM
Weight
26.27 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,746 MPa
FDA Compliance
Not FDA Compliant
Shore Hardness
98 Shore D
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
UV-Resistant
UV-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.