Bronze Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick

  • Mfr # PS-CACT-141

  • Zoro # G1998969


product price:  $98.15
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-141
Zoro #
G1998969
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
96"
Width
48"
Thickness
0.118"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Bronze
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Bronze
Color Code
2412
Operating Temp. Range
32 Degrees to 170 Degrees F
Plastic Grouping
Sheet Stock
Tensile Strength
11,030 psi
Material Type
Standard Grade
Material Color Family
Bronze
Plastic Properties
Transparent
Thickness Tolerance
+/-10%
Material
Acrylic
Plastic Thickness Tolerance
+/-10%
Plastic Hardness Rating
Hard
Grade
Standard
Plastic Clarity
Opaque
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Temperature Range
32 Degrees to 170 Degrees F
Impact Strength
0.28 ft-lb/in
Minimum Temperature
32 Degrees F
Machinability
Not Rated
Water Absorption Rating
Poor
Maximum Temperature
170 Degrees F
Friction Rating
Not Slippery
Wear Factor
Fair
UV Resistant
Yes
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Backing Type
No Backing
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Product Form
Sheet
Flexural Modulus
2,746 MPa
Shore Hardness
98 Shore D
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
Weight
26.27 lb
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Light Transmission
34.4 %
Elongation
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Bronze, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.